Shop All Arc Welder Accessories
Lincoln Electric
Cable Receptacle, 350A, Female, 1/0-2/0
Mfr # K1759-70
Zoro # G8476867
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Female
- For Use With 1/0-2/0 (50-70 mm2) Cable
- Cable Capacity 350A
- Maximum Current 350 A
- Connector Type Dinse
Product Information
- Brand Lincoln Electric
- MFR # K1759-70
- Zoro # G8476867
- UPC # 015082002378
- Country of Origin Italy
- Category Arc Welder Accessories
Details
Item | Cable Receptacle |
Cable Connection | Female |
For Use With | 1/0-2/0 (50-70 mm2) Cable |
Cable Capacity | 350A |
Maximum Current | 350 A |
Connector Type | Dinse |
Connector Gender | Female |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Insulated | Yes |
Cable Connection Type | Single Ball-Point |
Compatible with Product Type | MIG Welders |
Compatible Cable Gauge (Maximum) | 2/0 AWG |
Compatible with Manufacturer Model Number | K1347-22 |
Compatible Manufacturer Part Number | K1347-22 |
Compatible with Manufacturer Model Number [NEW] | K1347-22 |
Compatible with Manufacturer Part Number | K1347-22 |
Compatible Manufacturer Model Number | K1347-22 |
For Use with Mfr. Model Number | K1347-22 |
For Use With Mfr. Model Number | K1347-22 |
Description
Cable Receptacle, Connector Type Dinse, Connector Gender Female, Compatible Cable Gauge (Minimum) 1/0 AWG, Cable Connection Type Single Ball-Point, Compatible Cable Gauge (Maximum) 2/0 AWG, Compatible with Manufacturer Model Number K1347-22, Compatible with Product Type MIG Welders, Maximum Current 350 A, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Weld Wire, 0.035"x44lb Spool (ER70S3-035-44)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/8", 50 lb (ED037423)
- PORTER-CABLE 1.5-Gallon Oil-Free Fully Shrouded Compressor (CMB15)
- WELLER Soldering Tip, PK 5 (TETS-5)
- LINCOLN ELECTRIC Cable Kit, 15 ft., 2/0, 1/2 In Stud (K2150-1)
- LINCOLN ELECTRIC Electrode Holder & Cable, 12.5 ft (K2374-1)
- LINCOLN ELECTRIC Welding Water Cooler, 115V, 2 gal (K1813-1)
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- TWECO Electrode Holder, Hold-Tite (91201010)
- POWERWELD Electrode Holder, Lenco Style, 300 Amp (RAF-300)
- POWERWELD Electrode Holder, Tweco Style, 300 Amp (A732)
- Lincoln Electric Arc Welder Accessories