Shop All Utility Carts
Lincoln Electric
All Terrain Undercarriage, 33 in W
Mfr # K3590-2
Zoro # G106153904
product price: $1,353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,353.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 33 in
- Overall Width 42 in
- Material Steel
- Color Black
Product Information
- Brand Lincoln Electric
- MFR # K3590-2
- Zoro # G106153904
- UPC # 015082956909
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 33 in |
Overall Width | 42 in |
Wheel Diameter | 14 in |
Overall Depth | 42 in |
Details
Material | Steel |
Color | Black |
Wheel Type | Flat-Free |
Features | Easy to Maneuver at a Jobsite |
Product Type | All Terrain Undercarriage |
Compatible Welder Series | Ranger 260MPX, Ranger 330MPX |
Number of Wheels | 4 |
Weight | 150 lbs |
Description
Compatible Welder Series Ranger 260MPX, Ranger 330MPX, Wheel Type All-Terrain, Flat-Free Tire, Features Easy to Maneuver at a Jobsite, Number of Wheels 4, Overall Depth 42 in, Overall Height 40 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL AC Powered Tilt Master, 4000 lb. (TM-40-AC)
- KANTEK Wide Three Shelf Desk-side Mobile Printer Stand w/Organizing Drawer (PS640)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20273ZN-TPRB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- LINCOLN ELECTRIC All Terrain Undercarriage, 33 in W (K3590-1)
- LINCOLN ELECTRIC Factory Undercarriage, 32 in W (K1770-2)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243645-3-95)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Gray (HE34-G)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- Lincoln Electric Utility Carts