Shop All Utility Carts
Lincoln Electric
All Terrain Undercarriage, 33 in W
Mfr # K3590-1
Zoro # G206153897
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 33 in
- Wheel Type All-Terrain, Heavy-Duty Puncture Resistant Tire
- Overall Depth 42 in
- Number of Wheels 4
Product Information
- Brand Lincoln Electric
- MFR # K3590-1
- Zoro # G206153897
- UPC # 015082848600
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Width | 33 in |
Overall Depth | 42 in |
Details
Wheel Type | All-Terrain, Heavy-Duty Puncture Resistant Tire |
Number of Wheels | 4 |
Compatible Welder Series | Ranger 260MPX, Ranger 330MPX |
Product Type | All Terrain Undercarriage |
Description
Compatible Welder Series Ranger 260MPX, Ranger 330MPX, Wheel Type All-Terrain, Heavy-Duty Puncture Resistant Tire, Number of Wheels 4, Overall Depth 42 in, Overall Height 40 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Phenolic Wheel (46-DUR-0620-R)
- VESTIL Pump Mechanical Kit (PM-PMK)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T3)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- LINCOLN ELECTRIC Factory Undercarriage, 32 in W (K1770-2)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-1836-5-95)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- SUNCAST Service Cart, 39.85"L x 20"W x 38.17"H, Number of Shelves: 3 (RC2040)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- S AND H INDUSTRIES Keysco Mobile Mechanics Tool Cart, Steel, 20"W x 28"D x 52"H, 100Lbs Capacity (78035)
- Lincoln Electric Utility Carts