Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb.
Mfr # ED033507
Zoro # G4662594
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7014
- Tensile Strength 70 psi
- Series Fleetweld 47
Product Information
- Brand Lincoln Electric
- MFR # ED033507
- Zoro # G4662594
- UPC # 015082910512
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X2lb. Spool (ER80SD2-035-02)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 0.75 (212235)
- MAG-MATE Magnetic Welding Square w/Covered Magnet (WS410PK02)
- UNIWELD Regulator (MR8211)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (ED030566)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034418)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- LINCOLN ELECTRIC Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb (ED037125)
- LINCOLN ELECTRIC Stick Electrode, E7018 H8, 3/32", 50 lb (ED031732)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/16", 14 L, 50 lb (ED010207)
- XTRWELD SE309L1612510 309L-16 Coated Electrode Welding Wire 1/8 , 10Lb. Box priced per pound (SE309L16125-10)
- Lincoln Electric Arc Welding Rod