Shop All Grease Pumps
Lincoln
Drum Cover
Mfr # 81538
Zoro # G2113693
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Feeds 0
- For Use With Open Drums
- Product Type Drum Cover
- Compatible with Series PowerMaster II & III
Product Information
- Brand Lincoln
- MFR # 81538
- Zoro # G2113693
- UPC # 095992099330
- Country of Origin United States
- Category Grease Pumps
Details
Item | Drum Cover |
Number of Feeds | 0 |
For Use With | Open Drums |
Product Type | Drum Cover |
Compatible with Series | PowerMaster II & III |
Description
Drum Cover, Product Type Drum Cover, Compatible with Series PowerMaster II & III, For Use With Open Drums, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 2.326", 2.622" (STBC256)
- ARO Valve, Exhaust, 3/8 In (EV375)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- LINCOLN Liquid Transfer Pump, Manual (1326)
- LINCOLN Drum Pump, Air Operated (4480)
- LINCOLN Dispenser, Gear Lube (1293)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- ZEE LINE Air Pneumatic Grease Pump - 60-1 Pressure, with Hose Reel - Model No. 6166 (109025)
- Lincoln Grease Pumps