Shop All Oil Pumps
Lincoln
Bare Stub Oil Pump, Air, 6 GPM
Mfr # 282396
Zoro # G2571143
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated
- Air Motor Size (In.) 2
- Pump Ratio 3:1
- Container Size 16 to 55 gal.
- Consumption @ 100 PSI 10 cfm
Product Information
Dimensions
Air Motor Size (In.) | 2 |
Container Size | 16 to 55 gal. |
Outlet Size | 1/2" |
Air Inlet Size | 1/4 NPT |
For Container Size | 16 gal, 55 gal, 250 gal, 275 gal |
Overall Length | 44 1/8 in |
Height Above Container | 15 7/8 in |
Suction Tube Length | 6 in |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 200 psi, Suction Tube Material Steel, Self-Priming Yes, Overall Length 44 1/8 in, Explosion Proof No, Discharge Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- DEWALT Grease Gun Coupler, 1/8In NPT, 10000 psi (DCGG5701)
- GATES Super HC PowerBand Belts, 4/5V1700 (4/5V1700)
- FESTO Rod Clevis SG-6-32 (SG-6-32)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- WEBSTER 22R221C-5C3 Fuel Unit 3450 Rpm (22R221C-5C)
- Lincoln Oil Pumps