Shop All Table Lamps
Limelights
White Stick Lamp with Charging Outlet and Fabric Shade Set, Gray, PK 2
Mfr # LC2001-GOW-2PK
Zoro # G3669365
product price: $48.99
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 8.5
- Material Metal
- Bulb Type E26 Medium Base
- Length 8.5
Product Information
- Brand Limelights
- MFR # LC2001-GOW-2PK
- Zoro # G3669365
- UPC # 810241023955
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 8.5 |
Length | 8.5 |
Shade Dimensions | 14.25 x 5.25 x 5.25 |
Details
Material | Metal |
Color | WHITE BASE/GRAY SHADE |
Bulb Type | E26 Medium Base |
Shade Shape | Drum |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Contemporary |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Description
This fun and fashionable lamp features a white base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •White base with Charging Outlet
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led 256 lm (3415MCC)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck Silver Floor Lamp with Blue, White, Gray Shades (LF2006-SBG)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- STREAMLIGHT Black Rechargeable Led Proprietary, 275 lm lm (68794)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- LIMELIGHTS Black Stick Lamp with USB charging port, White, PK 2 (LC2002-BAW-2PK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- LIMELIGHTS Stick Lamp with USB charging port, Teal, PK 2 (LC2002-TEL-2PK)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Pink/White (LT2024-POW)
- NEWHOUSE LIGHTING Newhouse Lighting NHCLP-LED-BLU 3 watt LED Flex Clamp Lamp; Blue (NHCLP-LED-BLU)
- Limelights Table Lamps