Shop All Desk Lamps
Limelights
Flossy Flexible Gooseneck Clip Light Desk Lamp, Pink
Mfr # LD2001-PNK
Zoro # G3660073
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Pink
- Height 17.5
- Length 4.5
- Bulb Type E26 Medium Base
Product Information
- Brand Limelights
- MFR # LD2001-PNK
- Zoro # G3660073
- UPC # 810241023375
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 17.5 |
Length | 4.5 |
Details
Material | Plastic |
Color | Pink |
Bulb Type | E26 Medium Base |
Description
Style and functionality meet with this fun clip lamp. Comes equipped with durable clip. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF switch is located on the shade for convenience. Perfect for office, kids room, or college dorm!
- •Durable Clip
- •Flexible Gooseneck
- •Perfect for office, kids room, or college dorm!
- •Uses 1 x 40W Type A Medium Base Bulb (not included)
- •L: 4.5" X W: 3" X H: 17.5"
- •Clip: 4.5"L x 3"Wx 2.76"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" White Outdoor Wall Cylinder (P5674-30)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W120V)
- KILLARK Flashing, Xenon, Amber, 60 to 80 Flashes (NVSZMFG01ABG)
- ILC Replacement for Advance Ric-2s32-tp (RIC-2S32-TP ADVANCE)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- Limelights Desk Lamps