Shop All Desk Lamps
Limelights
Brushed Steel Stick Lamp with Charging Outlet Set, Light Pink, PK 2
Mfr # LC2001-LPK-2PK
Zoro # G3660274
product price: $48.99
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color BRUSHED STEEL BASE LIGHT PINK SHADE
- Height 19.5
- Length 8.5
- Bulb Type E26 Medium Base
Product Information
- Brand Limelights
- MFR # LC2001-LPK-2PK
- Zoro # G3660274
- UPC # 810241028134
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.5 |
Length | 8.5 |
Details
Material | Metal |
Color | BRUSHED STEEL BASE LIGHT PINK SHADE |
Bulb Type | E26 Medium Base |
Description
This fun and fashionable lamp features a brushed steel base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Steel base with Charging Outlet
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Bc150bt15/hal/w replacement light bulb lamp (BC150BT15/HAL/W PHILIPS)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 3PK (40450-SU)
- ILC Replacement for GE General Electric G.E F5bx/841/eco replacement light bulb lamp, 2PK (F5BX/841/ECO GE GENERAL ELECTRIC G.E)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Pink (LD2001-PNK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- Limelights Desk Lamps