Shop All Table Lamps
Limelights
Black Stick Lamp with USB charging port, White, PK 2
Mfr # LC2002-BAW-2PK
Zoro # G4527823
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 8.5
- Material Metal
- Bulb Type E26 Medium Base
- Length 8.5
Product Information
- Brand Limelights
- MFR # LC2002-BAW-2PK
- Zoro # G4527823
- UPC # 810052821108
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 8.5 |
Length | 8.5 |
Shade Dimensions | 5.5 |
Details
Material | Metal |
Color | BLACK BASE/WHITE SHADE |
Bulb Type | E26 Medium Base |
Bulbs Included | No |
Number of Bulbs | 1 |
Shade Shape | Drum |
Maximum Wattage | 60 |
Shade Material | Fabric |
Design Style | Contemporary |
Description
This fun and fashionable lamp features a black base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Black base with USB charging port on base
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- LIVEX LIGHTING Coronado 5 Light Imperial Bronze Chandelier (6135-58)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Heat Light Bulb (250R40/HT/RED)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- LIMELIGHTS Stick Lamp with USB charging port, Aqua, PK 2 (LC2002-AQU-2PK)
- LIMELIGHTS Stick Lamp with USB charging port, Teal, PK 2 (LC2002-TEL-2PK)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Pink/White (LT2024-POW)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- Limelights Table Lamps