Shop All Paint Roller Covers
Likwid Concepts
The Paint Roller Cover
Mfr # RC001
Zoro # G3247086
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
Product Information
- Brand Likwid Concepts
- MFR # RC001
- Zoro # G3247086
- UPC # 857347004051
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 10 in |
Details
Item | Paint Roller Cover |
Description
The paint roller cover by Likwid Concepts is a unique airtight durable plastic cover for a paint roller. It is designed to keep rollers wet in between use without drying out making any paint job easier and more convenient. The unique foam creates and airtight seal around the handle. No need to take the roller sleeve off the frame. When a break is needed just put your roller in the cover and snap shut it's that simple. Great for the environment no more wasting gallons of water necessary to clean a roller sleeve every time you need a break. Also stores your new clean rollers and keeps them from damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 144PC Artist Brush Set (A9000)
- MIDWEST RAKE 2-1/2" Chip Paint Brush (48132)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9182402-1402)
- SEYMOUR OF SYCAMORE Athletic Field Marking Paint, 17 oz., White, Water -Based (20-644)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Polyester/Knit (140608094)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- WOOSTER PAINT ROLER COVR 4-1/2"" (RR383-4 1/2)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- PURDY 2Pk 6.5X1/2 Roll Cover (140626033)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- LINZER 9 in Paint Roller Cover, 1/2" Nap, Lambskin (RC700-9)
- Likwid Concepts Paint Rollers and Frames