Shop All Moisture Meters
Lignomat
RH CABLE LIGNOMAT
Mfr # RH-C
Zoro # G5196195
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Relative Humidity BluePeg Sensors
- Compatible Product Type RH Meters or Data Loggers
- Product Type Cable
Product Information
- Brand Lignomat
- MFR # RH-C
- Zoro # G5196195
- Country of Origin United States
- Category Moisture Meters
Details
Item | Relative Humidity Cable |
For Use With | Relative Humidity BluePeg Sensors |
Compatible Product Type | RH Meters or Data Loggers |
Product Type | Cable |
Description
Relative Humidity Cable, Compatible Product Type RH Meters or Data Loggers, Compatible with Manufacturer Model Number Ligno-DuoTec BW, Ligno-Tec RH, Ligno-VersaTec, MC, RH/T, Product Type Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1264)
- FLUKE UltraSonic Imager, with 2 Batteries (FLK-II900)
- FLUKE Proving Unit, 240VDC/240VAC (PRV240)
- MAMAC Te-703-C-12-B-2 10,000 Ohm Ntc (TE-703-C-1)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- LIGNOMAT LIGNO SCANNER S MOISTURE METER (S)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- LIGNOMAT MA PINS 3/16 IN, PR (MA)
- LIGNOMAT RH BLUEPEG 5 PACK LIGNOMAT PK5 (RH-5P)
- TORBAL Precision Moisture Analyzer, 120g, Digital (AGS120)
- Lignomat Moisture Meters