Shop All Moisture Meters
Lignomat
MA PINS 3/16 IN, PR
Mfr # MA
Zoro # G5196222
product price: $3.19
/pr
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lignomat Mini Ligno Moisture Meter
- Compatible Product Type Mini-Ligno Moisture Meters
- Product Type Integral Pin
Product Information
- Brand Lignomat
- MFR # MA
- Zoro # G5196222
- Country of Origin United States
- Category Moisture Meters
Details
Item | Measuring Pin |
For Use With | Lignomat Mini Ligno Moisture Meter |
Compatible Product Type | Mini-Ligno Moisture Meters |
Product Type | Integral Pin |
Description
Measuring Pin, Compatible Product Type Mini-Ligno Moisture Meters, Compatible with Manufacturer Model Number Mini-Ligno DX, Mini-Ligno DX/C, Mini-Ligno E/D, Mini-Ligno MD, Mini-Ligno MD/C, Mini-Ligno S/D, Mini-Ligno S/DC, Product Type Integral Pin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113)
- REED INSTRUMENTS Needle Tip Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2960)
- GENERAL TOOLS Digital Count Down Timer (TI110)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158C)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- LIGNOMAT RH BLUEPEG 5 PACK LIGNOMAT PK5 (RH-5P)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- LIGNOMAT E-12 ELECTRODE (E-12)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- LIGNOMAT DA PINS 1 1/2 IN, PR (DA)
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- Lignomat Moisture Meters