Shop All Moisture Meters
Lignomat
LIGNO SCANNER S MOISTURE METER
Mfr # S
Zoro # G5196265
original price:
$303.60
12% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5 to 60%
- Moisture Content Accuracy +/-0.1%
- Display Digital
- Battery Type 9V
- Number of Species of Wood 71
Product Information
- Brand Lignomat
- MFR # S
- Zoro # G5196265
- Country of Origin United States
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 2 yr. |
Maximum Measurement Depth | 1/4 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Description
Moisture Meter, Maximum Measurement Depth 1/4 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 60 Percent, Maximum Pinless Wood Measurement 60 Percent, Minimum Pin Non-Wooden Building Material Measurement Not Applicable, Minimum Pin Wood Measurement Not Applicable, Minimum Pinless Non-Wooden Building Material Measurement 5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U636)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- ICM CONTROLS 380 Optional Pressure (ICM380)
- REED INSTRUMENTS Sound Level Meter, 30 to 130 dB Range (R1620)
- LIGNOMAT DA PINS 1 1/2 IN, PR (DA)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- LIGNOMAT LIGNO-DUO TEC BW MOISTURE MTR (BW)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- Lignomat Moisture Meters