Shop All Recessed Lighting Kits
Lightolier
SQ Aperture Downlight, 3000K, Alum., 4"
Mfr # S4S830K7AL
Zoro # G2682010
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Color Temperature 3000K
- Voltage 120V AC
- Rated Life 50,000 hr
- Standards cULus Listed, RoHS
Product Information
- Brand Lightolier
- MFR # S4S830K7AL
- Zoro # G2682010
- UPC # 662057988818
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Overall Height | 5/8 in |
Overall Length | 4 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 5 yr |
Description
Square Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 9.5 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Watertec Uv12as replacement light bulb lamp (UV12AS WATERTEC)
- SONA ENTERPRISES 300 Lumen 3 Stage Water Resistant Rechargeable Bike Light Batteries Included (FL30-3W)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 30-Pack (LR34235-30PK)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- Lightolier Recessed Lighting Kits