Shop All LED Retrofit Kits
Lightolier
Round Retrofit Downlight
Mfr # RD4R79SCT1W
Zoro # G403973229
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Size 4 in
- Socket Type Medium
- Lighting Certification ENERGY STAR
- Dimmable Yes
Product Information
- Brand Lightolier
- MFR # RD4R79SCT1W
- Zoro # G403973229
- UPC # 190096016389
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Height | 5 5/8 in |
Outside Diameter | 5 5/8 in |
Description
Round Retrofit Downlight, Nominal Size 4 in, Color Temperature 3000K, Light Output 900 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 26W CFL, 32W CFL, 65W INC/16W CFL, Dimmable Yes, Outside Diameter 5 5/8 in, Overall Height 5 5/8 in, Trim Material Aluminum, Compliance Type CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required 5 5/8 in, Dimming Method ELV/TRIAC, Dimming Range 100 Percent to 5 Percent, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Replacement Flashlight Bulb, LED, 74lms (LRB2-07-PRHP)
- SCORPION MASTER Flashlight 9Led Scorpion (302478)
- ILC Replacement for GE General Electric G.E Ge432maxp-n/ultra (GE432MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- DORCY 2AA Aluminum Slide Focus (41-4117)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- ILC Replacement For SATCO S11821 (S11821)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- HUBBELL LIGHTING Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White (LB6LEDA10L35K WH)
- Lightolier LED Retrofit Kits