Shop All Recessed Lighting Kits
Lightolier
Round Downlight, 3000K, Black, 5"
Mfr # S5R830K7BK
Zoro # G2682123
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Standards cULus Listed, RoHS
- Color Temperature 3000K
- Voltage 120V AC
- Housing Material Plastic
Product Information
- Brand Lightolier
- MFR # S5R830K7BK
- Zoro # G2682123
- UPC # 662057943404
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Diameter | 5 in |
Overall Height | 5/8 in |
Manufacturer Warranty Length | 5 yr |
Description
Round Downlight, Diameter 5 in, Overall Length Not Applicable, Series SlimSurface, Light Output 650 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 9.5 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- ILC Replacement for Whelen Engineering A508-14 replacement light bulb lamp (A508-14 WHELEN ENGINEERING)
- LEVITON Plastic Medium Base Lampholder w/Outlet & Pull Chain (01406-00I)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- Lightolier Recessed Lighting Kits