Shop All Brooms
Light House Beauty
H100 Broom Corn Heavy Duty 4Se H100
Mfr # LI109286
Zoro # G303901605
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 5 in
Product Information
- Brand Light House Beauty
- MFR # LI109286
- Zoro # G303901605
- UPC # 654204516043
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 5 in |
Description
This 100% corn broom featuring a 1 1/8 in. wood handle and 4 sews is great for indoor and outdoor useIt has a metal band for additional strength Professional/contractor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Glass and Surface Cleaner, 67.6 oz., Blue, Unscented, Bottle, 6 PK (316147)
- ZORO SELECT Filter, 5-1/2 In. x 5-3/4 In. (303173002)
- BRADY Absorbent Pad, 22 gal, 15 in x 19 in, Chemical, Hazmat, Black, Red, Yellow, Polypropylene (CH100)
- TORK Tork Paper Towels, Nature, 6 PK (TRK290088)
- LIGHT HOUSE BEAUTY 7020 Laitner Heavy Duty 100 Percentage Corn Broom (LI138625)
- LIBMAN Lobby Pan/Broom Set, Open, Rubber Lip, PK2 (1194)
- BON TOOL Bon 12-239 Utility Broom, Heavy Duty 10", Wood Handle (12-239)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- WEILER Small Angle Broom, Flagged Plastic Fill, 54" Overall Length (75160)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (42055)
- S.M. ARNOLD BROOM 24" WITH 60" HANDLE (AR92-216)
- Light House Beauty Brooms