Shop All Brooms
Light House Beauty
9816A 16 in. Harper Assembled Stiff Synthetic Street Broom
Mfr # LI574964
Zoro # G103686092
original price:
$103.99
10% off
new price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 3.3 in
Product Information
- Brand Light House Beauty
- MFR # LI574964
- Zoro # G103686092
- UPC # 723902367476
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 3.3 in |
Description
Features
- Size - 16 in.
- Harper Assembled Stiff Synthetic Street Broom.
- Extra Stiff, Crimped Bristles.
- 6-1/4 in. Trim Length.
- Assembled With 1-1/8 x 60 in. Tapered Lacquered Handle & Steel Brace.
- Sweeps Heavy Debris Such As Mulch.
- Heavy Dirt & Gravel With Flicking Action.
- For Outdoor Use Under Wet Or Dry Conditions Such As Streets.
- Roofing Job Sites.
- Landscaping & Construction.
- Dimension - 53 x 16 x 3.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 38 gal Square Trash Can, Black, Top Hole, HDPE (9790BL)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- CLOROX CLOROX 1000 mL Hand Sanitizer (01753)
- ALUF PLASTICS INCOM Aluf Plastics Rct-45 Royal Crown Top Liner, 40 X 46 In, 45 Gal Capacity, Metalocene Blend, Black (RL-4047H)
- LIGHT HOUSE BEAUTY H100 Broom Corn Heavy Duty 4Se H100 (LI109286)
- LIGHT HOUSE BEAUTY 7020 Laitner Heavy Duty 100 Percentage Corn Broom (LI138625)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 18 (CC164-01)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM40)
- WEILER 18" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42173)
- Light House Beauty Brooms