Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Repl Lamp, 100W HPS/MH, 24W, 5700K, E26 (Discontinued)
Mfr # LED-8029E57-A
Zoro # G2015399
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5700K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Product Information
- Brand Light Efficient Design
- MFR # LED-8029E57-A
- Zoro # G2015399
- UPC # 844006080297
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-3/4" |
Max Overall Bulb Length | 6-3/4" |
Light Bulb Dia. | 2-29/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 in |
Overall Length | 6 2/3 in |
Description
LED,24 W,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.