Shop All LED Light Bulbs
Light Efficient Design
LED, 270 W, Mogul Screw (EX39)
Mfr # LED-8242M40D
Zoro # G7327145
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape High/Low Bay
- Dimmable No
- Voltage 120 to 277V AC
- Watts 270 W
Product Information
- Brand Light Efficient Design
- MFR # LED-8242M40D
- Zoro # G7327145
- UPC # 844006023300
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 10 1/4 in |
Overall Length | 12 1/2 in |
Description
LED,270 W,Mogul Screw (EX39)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- ILC Replacement for Lights OF America 9024b replacement light bulb lamp (9024B LIGHTS OF AMERICA)
- ILC Replacement for Eiko 031293492753 replacement light bulb lamp (031293492753 EIKO)
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 2700K (LED-7334-27K-G2)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, 100 W, 110 W, EX39 (LED-8027M345-G7-FW)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- ILC Replacement for Satco 9.8a19/omni/300/led/5000k replacement light bulb lamp (9.8A19/OMNI/300/LED/5000K SATCO)
- Light Efficient Design LED Light Bulbs