Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED, 25 W, A23, Medium Screw (E26) (Discontinued)
Mfr # LED-8018E30-G2
Zoro # G7327093
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A23
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Light Efficient Design
- MFR # LED-8018E30-G2
- Zoro # G7327093
- UPC # 844006036027
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 6 1/3 in |
Bulb Dia. | 3 1/8 in |
Description
LED,25 W,A23,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.