Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K
Mfr # LED-7318-40A
Zoro # G5155689
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q/GX24)
- Bulb Color Temp. 4000K
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Light Efficient Design
- MFR # LED-7318-40A
- Zoro # G5155689
- UPC # 844006073527
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (G24q/GX24) |
Bulb Color Temp. | 4000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Directional / 120 Degrees |
Voltage | 120 to 277V |
Watts | 12 W |
Light Technology | LED |
Item | Compact LED Bulb |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Color Temperature | 4000K |
Dimming Method | No Dimming |
Lighting Certification | Unrated |
Dimming Type | No Dimming |
Description
LED,12 W,4-Pin (G24q/GX24)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 32169 (32169 SYLVANIA)
- J.W. SPEAKER Lamp w/Harn, Flood Beam Pattrn, Blk, 12/32V (1706591)
- ILC Replacement for GE General Electric G.E 42068 replacement light bulb lamp (42068 GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb (LU1000/ECO)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-40K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, Mogul Screw (EX39) (LED-8089M345D-G4)
- ILC Replacement for GE General Electric G.E F17t8/spx41 LED Replacement replacement light bulb lamp (F17T8/SPX41 LED REPLACEMENT GE GENERAL ELECTRIC)
- Light Efficient Design LED Light Bulbs