Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K
Mfr # LED-7338-35A
Zoro # G5155628
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4 Pin (G/GX24q)
- Bulb Color Temp. 2700K
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Light Efficient Design
- MFR # LED-7338-35A
- Zoro # G5155628
- UPC # 844006073664
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4 Pin (G/GX24q) |
Bulb Color Temp. | 2700K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Angle |
Voltage | Electronic Ballast Only |
Watts | 12W |
Item | LED PL Lamp 12W 4 Pin G24Q/GX24Q 3500K |
Average Bulb Life | 50,000 hr. |
Description
LED PL Lamp 12W 4 Pin G24Q/GX24Q 3500K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunbeam 6115 replacement light bulb lamp (6115 SUNBEAM)
- ILC Replacement for American Ultraviolet Gml060 replacement light bulb lamp (GML060 AMERICAN ULTRAVIOLET)
- ILC Replacement for Brandenburg Genus FLI replacement light bulb lamp (GENUS FLI BRANDENBURG)
- FEIT ELECTRIC Bulb Halogen 2Pn/G9 T4 Clr 40W (BPQ40/G9/RP)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K (LED-7320-35K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- Light Efficient Design LED Light Bulbs