Shop All LED Light Bulbs
Light Efficient Design
HID LED, 60 W, T17, Bayonet Base (B22d)
Mfr # LED-8102-22K
Zoro # G7367535
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Bayonet Base (B22d)
- Bulb Shape T17
- Dimmable No
- Voltage 120 to 277V AC
- Watts 60 W
Product Information
- Brand Light Efficient Design
- MFR # LED-8102-22K
- Zoro # G7367535
- UPC # 844006083816
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 20 1/2 in |
Overall Length | 20 1/2 in |
Bulb Dia. | 2 7/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 2200K, High Pressure Sodium Wattage Equivalency 90 W, Lumens 5,769 lm, Light Technology LED, Metal Halide Wattage Equivalency 90 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 60 W, Length 20 1/2 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LED Flat Panel, 23 3/4 in W, 47 3/4 in L (CBT24-A-LSCS-EDD-2PK)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- SATCO 15W G25 LED Light Bulb - Bi Pin GU24 Base - Clear Finish (S8221)
- ILC Replacement for PHILIPS PL-T 42W/841/4P/HTA ALTO (PL-T 42W/841/4P/HTA ALTO PHILIPS)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, T17, Bayonet Base (B22d) (LED-8102-40K)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E57-A)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 208-480V (CL-120W11H-55K-E39)
- Light Efficient Design LED Light Bulbs