Shop All LED Light Bulbs
Light Efficient Design
HID LED, 50 W, Mogul Screw (EX39)
Mfr # LED-8088M345D-G4
Zoro # G104397768
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape Cylindrical
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 50 W
Product Information
- Brand Light Efficient Design
- MFR # LED-8088M345D-G4
- Zoro # G104397768
- UPC # 844006074494
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Bulb Dia. | 3 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 6,400 lm, 6,900 lm, 7,200 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 50 W, Length 8 1/2 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80+, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Adjustable Clamp Desk Lamp, Black (VLED1800BKC)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- MAXIM 40 Watt Xenon Bi-Pin G9 Base 120 Volt Frosted Bulb (BX40G9FT120V)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Medium Screw (E26) (LED-8088E345D-G4)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 4000K (LED-7300-40K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Mogul Screw (EX39) (LED-8056M50D-A)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 2700K (LED-7311-27K-G2)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-LED-9W-64K PAR36 9W LED 64K 12 V Lamp; Cool White (DL-PAR36-LED-9W-64K)
- Light Efficient Design LED Light Bulbs