Shop All LED Light Bulbs
Light Efficient Design
HID LED, 35 W, Mogul Screw (EX39)
Mfr # LED-8033M30D-G7
Zoro # G100489559
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Metal/Polycarbonate
- Bulb Shape Cylindrical
- Dimmable Yes
- Light Distribution Omnidirectional
Product Information
- Brand Light Efficient Design
- MFR # LED-8033M30D-G7
- Zoro # G100489559
- UPC # 844006056247
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 3/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 7 1/4 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,140 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 35 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Nikon Eclipse Te300 replacement light bulb lamp (ECLIPSE TE300 NIKON)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M50D-G7)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100W/927CA/FIL)
- Light Efficient Design LED Light Bulbs