Shop All LED Light Bulbs
Light Efficient Design
HID LED, 25 W, A23, Medium Screw (E26)
Mfr # LED-8018E50-G2
Zoro # G3314056
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A23
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Light Efficient Design
- MFR # LED-8018E50-G2
- Zoro # G3314056
- UPC # 844006036041
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 5 1/2 in |
Overall Length | 6 3/8 in |
Bulb Dia. | 3 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape A23, Bulb Style Not Applicable, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 3,340 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 25 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Bulb Operating Position Vertical Base Down, Vertical Base Up, Color Rendering Index 80, Fan Cooling Passive Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 120br40fl/ss 130v replacement light bulb lamp (120BR40FL/SS 130V DAMAR)
- JUNO LIGHTING Live End Connector, Silver (R38 SL)
- ELCO LIGHTING Single Circuit Track (EP008W)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, T17, Bayonet Base (B22d) (LED-8102-22K)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7322-50K-G3)
- FEIT ELECTRIC Electric E26 E26 Medium LED Speaker Bulb Bright White 300 Watt Equivalence (BTADJ40003CCTLE)
- Light Efficient Design LED Light Bulbs