Shop All LED Light Bulbs
Light Efficient Design
HID LED, 20 W, T17, Bayonet Base (B22d)
Mfr # LED-8100-40K
Zoro # G7327172
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Bayonet Base (B22d)
- Bulb Shape T17
- Dimmable No
- Voltage 120 to 277V AC
- Watts 20 W
Product Information
- Brand Light Efficient Design
- MFR # LED-8100-40K
- Zoro # G7327172
- UPC # 844006083786
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 12 1/4 in |
Length | 12 1/4 in |
Bulb Dia. | 2 7/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 35 W, Lumens 2,030 lm, Light Technology LED, Metal Halide Wattage Equivalency 35 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 20 W, Length 12 1/4 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CROUSE HINDS 19095 (19095)
- JUNO LIGHTING LED Downlight, 6in, 600lm, 3500K, 120-277V (IC22LED G4 06LM 35K 90CRI MVOLT ZT10)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- ILC Replacement For OSRAM SYLVANIA H44GS100M (H44GS-100M)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7322-27K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K (LED-7312-35K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- Light Efficient Design LED Light Bulbs