Shop All LED Light Bulbs
Light Efficient Design
HID LED, 14 W, A21, Medium Screw (E26)
Mfr # LED-8015E40-G2
Zoro # G7327215
original price:
$63.15
19% off
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Light Efficient Design
- MFR # LED-8015E40-G2
- Zoro # G7327215
- UPC # 844006035976
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 5 3/8 in |
Bulb Dia. | 2 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 5/8 in, Bulb Shape A21, Bulb Style Not Applicable, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 1,918 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 14 W, Length 5 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Bulb Operating Position Vertical Base Down, Vertical Base Up, Color Rendering Index 80, Fan Cooling Passive Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- SIGNIFY Incandescent Lamp, A19 Bulb Shape, 60W (60A/AGRO 120V 12/1 TP)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- ILC Replacement for GE General Electric G.E Mvr400/u/cp replacement light bulb lamp (MVR400/U/CP GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7322-50K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M50D-G7)
- SHAT-R-SHIELD LED Lamp, 1300 lm, 9.0W, BR30 Bulb Shape (06209W)
- Light Efficient Design LED Light Bulbs