Shop All LED Light Bulbs
Light Efficient Design
HID LED, 14 W, A21, Medium Screw (E26)
Mfr # LED-8015E30-G2
Zoro # G7327224
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Dimmable No
- Light Distribution Omnidirectional
Product Information
- Brand Light Efficient Design
- MFR # LED-8015E30-G2
- Zoro # G7327224
- UPC # 844006035969
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 5 1/4 in |
Overall Length | 5 3/8 in |
Bulb Dia. | 2 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 5/8 in, Bulb Shape A21, Bulb Style Not Applicable, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 1,792 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 14 W, Length 5 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Bulb Operating Position Vertical Base Down, Vertical Base Up, Color Rendering Index 80, Fan Cooling Passive Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/827/A/ECO)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- LIGHT EFFICIENT DESIGN HID LED, 11 W, Medium Screw (E26) (LED-8037E345-A)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7322-50K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- STRAITS LED Corn Lamp-18W-E26(Medium)-5000K (15020015)
- Light Efficient Design LED Light Bulbs