Shop All LED Retrofit Kits
Light Efficient Design
HID LED, 110 W, Mogul Screw (EX39)
Mfr # LED-8090M345D-G4
Zoro # G905307195
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 110 W
- Lighting Certification DesignLights Consortium (DLC)
- Lumens 14,500 lm, 15,400 lm, 15,700 lm
- Dimmable Yes
Product Information
- Brand Light Efficient Design
- MFR # LED-8090M345D-G4
- Zoro # G905307195
- UPC # 844006074524
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 11 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 11 3/8 in |
Bulb Dia. | 4 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 1/4 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 14,500 lm, 15,400 lm, 15,700 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 110 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80+, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V Carded (S8603)
- ILC Replacement for Osram Sylvania 17450 replacement light bulb lamp, 6PK (17450 OSRAM SYLVANIA)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/835HE)
- ILC Replacement For USHIO FFT (WW-5REF-3)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, EX39, 5000K, TYPE III OPTICS (LED-8090M50-G4-T3)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E26 (LED-8929E57-HAZ)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- Light Efficient Design LED Retrofit Kits