Shop All LED Light Bulbs
Light Efficient Design
HID LED, 110 W, Mogul Screw (EX39)
Mfr # LED-8090M345D-G4-HV
Zoro # G904397784
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape Cylindrical
- Dimmable Yes
- Voltage 277 to 480V AC
- Watts 110 W
Product Information
- Brand Light Efficient Design
- MFR # LED-8090M345D-G4-HV
- Zoro # G904397784
- UPC # 844006074760
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 11 3/8 in |
Length | 11 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 4 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 1/4 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 14,500 lm, 15,400 lm, 15,700 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 277 to 480V AC, Watts 110 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80+, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V OSRAM SYLVANIA)
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- ILC Replacement for GE General Electric G.E F5bx/841/eco replacement light bulb lamp, 2PK (F5BX/841/ECO GE GENERAL ELECTRIC G.E)
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- LIGHT EFFICIENT DESIGN TYPE B HID FILAMENT HID FILAMENT, 35W, 5000 LUMENS, EX39 (LED-8065M40-F)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- SATCO 4.5W PAR16 LED 3000K 40' beam Medium 120V (S9386)
- Light Efficient Design LED Light Bulbs