Shop All Gate Operators & Accessories
Liftmaster
Swing Gate Operator, 1600 lb., 28 in. H
Mfr # CSW200501UL
Zoro # G3361480
product price: $3,842.99
/ea
Free Shipping & Returns
$3,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Gate
- For Use With 375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000
- Includes (2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card
- Height 28 in
- Cycle Continuous Cycles/Day
Product Information
- Brand Liftmaster
- MFR # CSW200501UL
- Zoro # G3361480
- UPC # 012381177714
- Country of Origin Mexico
- Category Gate Operators & Accessories
Dimensions
Height | 28 in |
Depth | 20 13/64 in |
Width | 15 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 19 5/8 in |
Overall Height | 16 3/8 in |
Compatible Gate Maximum Length | 18 ft |
Overall Depth | 28 in |
Description
Swing Gate Operator, Overall Height 16 3/8 in, Operating Voltage 115V AC, Includes (2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card, Gate Operating Speed 13 to 15 Seconds, Power Source Electric, Overall Width 19 5/8 in, Overall Depth 28 in, Color Black, Material Steel, Maximum Motor Horsepower 1/2 hp, Features Gate Safety Sensors, Prevent Accidents, Quick Close Feature, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Walnut 96 sq ft per carton (EQ301-748)
- TRIMLITE 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- MONROE PMP 1-1/2" W x 72" H Bright Brass Continuous Hinge (BB24015072GA)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- LIFTMASTER Linear Actuator Package, 1600 lb., 24VDC (LA500PKGU)
- LIFTMASTER Barrier Arm, Entry/Exit, 216 in. L (MALED17)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- PEDESTAL PRO Card Reader Cover, 6"H, 2 lb. (HOOD-CS-04.5x6)
- Liftmaster Gate Operators & Accessories