Shop All Garage Door Openers
This Product is Discontinued
Liftmaster
Indusl Door Opener, Trolley, Max H 16Ft (Discontinued)
Mfr # T501L5G-16
Zoro # G9821822
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Trolley
- Max. Door Height (Ft.) 16
- Max. Door Width (Ft.) 22
- Motor Type Continuous Duty
- Motor HP 1/2 hp
Product Information
- Brand Liftmaster
- MFR # T501L5G-16
- Zoro # G9821822
- UPC # 012381147649
- Country of Origin Mexico
- Category Garage Door Openers
Dimensions
Max. Door Height (Ft.) | 16 |
Max. Door Width (Ft.) | 22 |
Details
Item | Industrial Door Opener |
Type | Trolley |
Motor Type | Continuous Duty |
Motor HP | 1/2 hp |
Reversal System | Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit |
Application | A Safe and Easy Way to Operate Commercial and Residential Garage Doors |
Function | Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day |
Voltage | 115 V |
Includes | Built In Radio Control Receiver and Chain Track, Photo Eyes, Wall Mountable 3 Button Control Station |
Radio Receiver | Built-In |
Description
Industrial Door Opener, Trolley, Max. Door Height (Ft.) 16, Max. Door Width (Ft.) 22, Motor Type Continuous Duty, Motor HP 1/2 hp, Voltage 115 V, A Safe and Easy Way to Operate Commercial and Residential Garage Doors, Reversal System Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit, Radio Receiver Built-In, Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.