Shop All Garage Door Openers
This Product is Discontinued
Liftmaster
Entry Transmitter, Single Button (Discontinued)
Mfr # 811LM
Zoro # G1587166
This Product is Discontinued
Key Features
- Type Single Button
- For Use With 2TRN1-6, 412HM, CSW200UL8, H501L5L, MATDCBB3, MH5011UL, MH5011UR, SL3000UL8
- Height 1 3/4 in
- Width 45/64 in
- Operation Commercial and Industrial Grade
Product Information
- Brand Liftmaster
- MFR # 811LM
- Zoro # G1587166
- UPC # 012381118113
- Country of Origin Mexico
- Category Garage Door Openers
Dimensions
Height | 1 3/4 in |
Width | 45/64 in |
Length | 3 1/8 in |
Overall Width | 3/4 in |
Overall Length | 3 1/4 in |
Overall Height | 1 3/4 in |
Details
Item | Entry Transmitter |
Type | Single Button |
For Use With | 2TRN1-6, 412HM, CSW200UL8, H501L5L, MATDCBB3, MH5011UL, MH5011UR, SL3000UL8 |
Operation | Commercial and Industrial Grade |
Construction | Plastic |
Color | Black/Gray |
Includes | Visor Clip |
Accessory Type | Entry Transmitter |
Description
Entry Transmitter, Includes Visor Clip, For Use With 2TRN1-6, 412HM, CSW200UL8, H501L5L, MATDCBB3, MH5011UL, MH5011UR, SL3000UL8, Overall Length 3 1/4 in, Overall Height 1 3/4 in, Overall Width 3/4 in, Color Black/Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.