Shop All Gate Operators & Accessories
Liftmaster
Barrier Arm, Entry/Exit, 216 in. L
Mfr # MALED17
Zoro # G3775180
original price:
$932.73
15% off
new price: $786.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Type Entry/Exit
- For Use With Gate Operators
- Includes LED
- Length 216 in
- Color Red/White
Product Information
- Brand Liftmaster
- MFR # MALED17
- Zoro # G3775180
- UPC # 012381175116
- Country of Origin United States
- Category Gate Operators & Accessories
Dimensions
Length | 216 in |
Width | 4 in |
Height | 4 in |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 216 in |
Details
Item | Barrier Arm |
Type | Entry/Exit |
For Use With | Gate Operators |
Includes | LED |
Color | Red/White |
Operation | Commercial and Industrial Grade |
Construction | Aluminum |
Material | Aluminum |
Product Type | Barrier Arm |
Compatible with Manufacturer Model Number | MATDCBB3 |
Compatible Manufacturer Model Number | MATDCBB3 |
Compatible Manufacturer Part Number | MATDCBB3 |
For Use with Mfr. Model Number | MATDCBB3 |
For Use With Mfr. Model Number | MATDCBB3 |
Description
Barrier Arm, Product Type Barrier Arm, Includes LED, For Use With Gate Operators, Operating Voltage Not Applicable, Overall Length 216 in, Overall Height 4 in, Overall Width 4 in, Material Aluminum, Color Red/White, Compatible with Manufacturer Model Number MATDCBB3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 45H, Class, Mech. (45H7R14H626RH)
- KWIKSET ENTRY KNOBS 1-3/4"" ST CH (92430-035)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 71/4" LH Prehung Door Black Hinges (2168pri8433LH1D714)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- LIFTMASTER Linear Actuator Package, 1600 lb., 24VDC (LA500PKGU)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- MARSH PRODUCTS Air Hose-Powered Vehicle Detection System (853)
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- PEDESTAL PRO Entry Pedestal, 48"H, 35 lb. (ADA-SS-TWR-47X4X6)
- Liftmaster Gate Operators & Accessories