Shop All Training & Computer Tables
Lift Your Table Folding Table Risers
Folding table risers, XL Height NonSlip Foot, 4PK
Mfr # XLH48-DP-ST
Zoro # G608277337
product price: $82.35
/pk 4, $20.59/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lift Your Table Folding Table Risers
- MFR # XLH48-DP-ST
- Zoro # G608277337
- Country of Origin United States
- Category Training & Computer Tables
Description
The Lift Your Table folding table risers are a great solution for anyone who experiences discomfort while working at a folding table that is too low for standing These risers quickly and easily convert your table to a XL Height Work Surface approx 48 inches, allowing you to work in a more comfortable and ergonomic position The XL Height NonSlip Foot design allows for applications where the table is to remain fixed in place To reposition the table, the risers would need to be first removed The furnituregrade PVC construction ensures that the risers are sturdy and safe to use These risers are also certified by WBENC and NMSDC, so you can trust that they are of high quality Not only do they provide a more comfortable working experience, but they also add a professional look to your workspace No Tools Required Dimensions L x W x H 18 x 8375 x 225 4Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- GMS GMS:GMS KIK Cyl - Brass - 5 TP - SC1 (GMS-K001-SC-4-A2)
- HERITAGE LACE 60 x 30 in. Tea Rose Swag Pair (6255WS-30PR)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Wood|Metal|Plastic Top (MT7224CHBPBK47BE)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-HIGH-WAL-GG)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- Lift Your Table Folding Table Risers Training & Computer Tables