Shop All General Purpose Gloves
Lift Safety
TRADER Glove HiViz Slip OnOff Cuff
Mfr # GTR-17HVK2L
Zoro # G207203041
Sold in multiples of 2 for $30.88
$30.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2X-Large
- Fabric Weight 150 g
Product Information
- Brand Lift Safety
- MFR # GTR-17HVK2L
- Zoro # G207203041
- Country of Origin Indonesia
- Category General Purpose Gloves
Dimensions
Glove Size | 2X-Large |
Details
Fabric Weight | 150 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Lightweight ESD Smock Medium Blue (B7303)
- SQUIDS BY ERGODYNE Glove Clip (3405)
- LUCKY LINE LuckyLine: WIDE BELT SECURE-A-KEY (LKL-4701)
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- LIFT SAFETY TRADER Glove Grey Slip OnOff Cuff (GTR-17YBR2L)
- LIFT SAFETY TRADER Glove Grey Slip OnOff Cuff (GTR-17YBRM)
- MCR SAFETY Gloves, Shoulder Leather, Hi- Vis Reflective , 2, XL, 12PK (12440RXL)
- THE BRUSH MAN Polyester/Cotton Jersey Gloves, Knit Wrist, Size Large, 12PK (GLOVE-1845)
- MAXIFOAM PREMIUM VF, CoatedGloves, Nitrile, XL, W/G, 43FJ93, PR (34-800V/XL)
- KLEIN TOOLS Heavy Duty Gloves, Medium (60599)
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- Lift Safety Gloves & Hand Protection