Shop All Disposable Gloves
Lift Safety
NI-FLEX, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 90 PK, Black
Mfr # GNX-1K2L
Zoro # G307202586
product price: $13.19
/pk 90, $0.15/ea
Sold in multiples of 3 for $39.57
$39.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Standards Compliant with FDA food handling regulation Title 21 CFR Section 177.2600
- Series NI-FLEX
Product Information
- Brand Lift Safety
- MFR # GNX-1K2L
- Zoro # G307202586
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Standards | Compliant with FDA food handling regulation Title 21 CFR Section 177.2600 |
Series | NI-FLEX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Polished Brass 3 (3585PB-3)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- LIFT SAFETY L-FLEX, Latex Disposable Gloves, 15 mil Palm, Latex, M, 50 PK, Blue (GLX-16BM)
- XPOSE SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NITPFL-10)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (56883)
- ANSELL Cobalt Ultra, Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Cobalt Blue (N172)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, M, Ivory (LX344100)
- ANSELL Diamond Grip Plus, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (DGP-350-L)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- Lift Safety Disposable Gloves