Shop All Disposable Gloves
Lift Safety
L-FLEX, Latex Disposable Gloves, 15 mil Palm, Latex, XL, 50 PK, Blue
Mfr # GLX-16B1L
Zoro # G807203052
product price: $9.89
/pk 50, $0.20/ea
Sold in multiples of 3 for $29.67
$29.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Palm Thickness 15 mil
- Length 12 in
- Latex-Free No
Product Information
- Brand Lift Safety
- MFR # GLX-16B1L
- Zoro # G807203052
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 12 in |
Details
Item | Latex Disposable Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 15 mil |
Latex-Free | No |
Series | L-FLEX |
Texture Location | Palm, Fingers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Keystone Thumb, Size L (20-1-1581-11)
- KLEENGUARD Breathable Protection Coverall, M, Hood, Medium, 25 PK (43170)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- LIFT SAFETY NI-FLEX, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 90 PK, Black (GNX-1K2L)
- LIFT SAFETY L-FLEX, Latex Disposable Gloves, 15 mil Palm, Latex, M, 50 PK, Blue (GLX-16BM)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, S, 100 PK, Natural (KC-MS-S-DLG-1NR-Z)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Clear (5015M)
- CONDOR Nitrile Disposable Gloves, 2.6 mil Palm, Nitrile, Powder-Free, XL (10), 200 PK, Blue (36VP39)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54187)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (GNPR-XL-1M)
- Lift Safety Gloves & Hand Protection