Shop All Hard Hats
Lift
DAX Carbon Fiber Hard Hat Jungle Camo Gloss
Mfr # HDC-20CJ
Zoro # G211473799
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
LIFT HDC-20CJ DAX Carbon Fiber Hard Hat Jungle Camo Gloss - Full Brim - Type 1, Class C The Carbon Fiber Hardhat is a full brim, carbon fiber reinforced resin hard hat offering a 6 point suspension system for superior comfort and impact protection. It features an innovative synthetic leather comfort dome and an over-sized ratcheting fitment dial that makes adjustment easy even while wearing gloves.Features A Carbon Fiber reinforced resin shell provides superior structural rigidity. Brim grip, exclusive design provides a secure feel Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on Meets ANSI Z89.1-2014 requirements for Type 1, Class C. Moisture-wicking foam backed microfiber liner reduces sweat build-up 6 point suspension system for a secure, comfortable fit Triple reinforced crown for superior impact protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Black, PK6 (91503-6)
- MELLOW WALK SAFETY Size 8.5 Womens Combat Boot Steel Work Boot (429139BLK085)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- LIFT DAX Carbon Fiber Full Brim Black Camo w/Replacement Suspension (HDC-20CK-KIT)
- LIFT HDF-20RG - DAX Fiber Resin Full Brim Two Pack Red & Green (HDF-2019-RG)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1SW15A000)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Silver (495855)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (GHR6-ORANGE)
- Lift Head Protection