Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Rope Sling, Eye and Eye, 5 ft.L
Mfr # 12IEEX5
Zoro # G2294446
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 5 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Product Information
- Brand Lift-All
- MFR # 12IEEX5
- Zoro # G2294446
- UPC # 697886272258
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 5 ft |
Rope Dia. | 1/2 in |
Length | 5 ft. |
Rope Diameter | 1/2 in |
Eye Length | 8 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 5,000 lb |
Basket Hitch Capacity | 10,200 lb |
Choker Hitch Capacity | 3,800 lb |
Standards | OSHA |
Material | Steel |
Item | Wire Rope Sling |
Number of Sling Legs | 1 |
Temp. Range | -60 Degrees to 400 Degrees F |
Sling Material | Steel |
Rope Core Type | IWRC |
Resistance Properties | Abrasion-Resistant |
Eye Type | Swaged Eye, Woven Eye |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Rope Coating Type | Uncoated |
Number of Legs | 1 |
Hitch Type | Basket, Choker, Vertical |
Rope Strand Classification | 6 x 19 |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 5 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- ZORO SELECT Plate Caster, 330 lb. Load Rating, Rigid (P9R-SRP025K-P-CF)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1/2" x 12" (JJTBGV12X12)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL1300Lb, Dia 1/4In (14IEEX8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 2800 lb (38EEX10)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 9600 lb. (8T210X3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- HSI Single Leg Wire Rope Sling, 1-1/4 in dia, 20 ft Length, Thimble to Thimble, 15 Ton Capacity (105B1-1/4XTT-20)
- Lift-All Slings