Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 8 ft., VLL 4800 lb.
Mfr # 4T210X8
Zoro # G7157902
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 8 ft
- Vertical Hitch Capacity 4,800 lb
- Basket Hitch Capacity 9,600 lb
- Choker Hitch Capacity 4,800 lb
Product Information
- Brand Lift-All
- MFR # 4T210X8
- Zoro # G7157902
- UPC # 697886157197
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Sling Width | 4 in |
Length of Sling Leg | 7.0 ft |
Width | 4" |
Length | 8 ft. |
Terminal Dia. | 3 in |
Sling Leg Length | 7 ft |
Fitting Inside Length | 4 in |
Fitting Inside Width | 3 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 8 ft, Sling Width 4 in, Sling Leg Length 7 ft, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 9,600 lb, Fitting Inside Length 4 in, Fitting Inside Width 3 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Tilting Drum Dumper, 1500 Lb. Capacity (HK285B)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- DUTTON-LAINSON Dutton-Lainson 70330 Replacement Quick-Attach Winch Handle - 6322, 9.5" (70330)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX10)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb (14IEEX20)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL2800Lb, Dia3/8In (38IEEX6)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 5 ft.L (12IEEX5)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- Lift-All Slings