Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 4 ft., VLL 9600 lb.
Mfr # 8T110X4
Zoro # G6754011
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 4 ft
- Vertical Hitch Capacity 9,600 lb
- Basket Hitch Capacity 19,200 lb
- Choker Hitch Capacity 9,600 lb
Product Information
- Brand Lift-All
- MFR # 8T110X4
- Zoro # G6754011
- UPC # 697886157647
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Sling Width | 8 in |
Length of Sling Leg | 2.3 ft |
Terminal Dia. | 4 1/2 in |
Width | 8" |
Length | 4 ft. |
Fitting Inside Width | 4 1/2 in |
Sling Leg Length | 2 1/4 ft |
Fitting Inside Length | 6 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 4 ft, Sling Width 8 in, Sling Leg Length 2 1/4 ft, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 9,600 lb, Basket Hitch Capacity 19,200 lb, Fitting Inside Length 6 in, Fitting Inside Width 4 1/2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Black (38RY68)
- VESTIL Wheel Chock Holder (WC-H)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T210X8)
- LIFT-ALL Sling, Wire Rope, 2 ft. (14IEEX2)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 2800 lb (38EEX10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T110X10)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 14ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-14)
- Lift-All Wire Rope Slings & Wire Mesh Slings