Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 10 ft., VLL 4800 lb.
Mfr # 4T110X10
Zoro # G6781232
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 10 ft
- Vertical Hitch Capacity 4,800 lb
- Basket Hitch Capacity 9,600 lb
- Choker Hitch Capacity 4,800 lb
Product Information
- Brand Lift-All
- MFR # 4T110X10
- Zoro # G6781232
- UPC # 697886157227
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Sling Width | 4 in |
Length of Sling Leg | 8.8 ft |
Width | 4" |
Terminal Dia. | 3 in |
Length | 10 ft. |
Sling Leg Length | 8 3/4 ft |
Fitting Inside Width | 3 in |
Fitting Inside Length | 4 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 10 ft, Sling Width 4 in, Sling Leg Length 8 3/4 ft, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 9,600 lb, Fitting Inside Length 4 in, Fitting Inside Width 3 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 1/2", Self Lock, Eye Swiv (47400842)
- MAGLINER Platform Truck (PTK3672T1-Q)
- COFFING HOISTS Friction Disk (GHH5014)
- POWERWINCH Cable 40' X 7/32" W/ Hook Galvanized (P7188800AJ)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T110X6)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 7200 lb. (6T210X10)
- HSI Four Leg Wire Rope Sling, 1-3/4 in dia, 24 ft Length, Eye Hoist Hook, 98 ton Capacity, Domestic (400EH1-3/4XD-24)
- Lift-All Slings