Shop All Winch Cables
Lift-All
Winch Cble Extension, 3/8 In. x 50 ft.
Mfr # 38WEIX50
Zoro # G4024666
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 50 ft
- Working Load Limit 4,800 lb
- Strand Type 6 x 19
Product Information
- Brand Lift-All
- MFR # 38WEIX50
- Zoro # G4024666
- UPC # 697886617400
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 50 ft |
Cord Diameter | 3/8 in |
Cord Length | 50 ft |
Details
Item | Winch Cable Extension |
Material | Steel |
Working Load Limit | 4,800 lb |
Strand Type | 6 x 19 |
Color | natural |
Includes | Safety Latch Hook |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Operation | Lifting |
Cord Material | Steel |
Product Type | Winch Line Extension |
Maximum Load Capacity | 4,800 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Cord Type | Wire |
Number of Strands | 6 x 19 |
Description
Winch Cable Extension, Cord Diameter 3/8 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Safety Latch Hooks, Operation Lifting, Product Type Winch Line Extension, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS MWC-32 Rubber Chock with eye hook (60-7258)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Lap Link (N223-115)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.95-1.25 (FRT-06)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- Lift-All Winch Cables