Shop All Winch Cables
Lift-All
Winch Cable, FC, 7/16 In. x 100 ft.
Mfr # 716WFIX100
Zoro # G3905641
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 100 ft
- Working Load Limit 5,000 lb
- Color natural
Product Information
- Brand Lift-All
- MFR # 716WFIX100
- Zoro # G3905641
- UPC # 697886616953
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 100 ft |
Cord Diameter | 7/16 in |
Cord Length | 100 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 5,000 lb |
Color | natural |
Includes | Safety Latch Hook |
Strand Type | 6 x 19 Fiber Core |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Cord Material | Carbon Steel |
Operation | Lifting |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Cord Type | Wire |
Product Type | Winch Line |
Number of Strands | 6 x 19 |
Maximum Load Capacity | 5,000 lb |
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 5,000 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper, 6 x 15 x 10" (1018-6)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000800)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 150ft L (AGBR58150)
- US CARGO CONTROL 1" x 30' Black Endless Ratchet Strap (1630FE-BLK)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- Lift-All Winches & Pullers