Shop All Winch Cables
Lift-All
Winch Cable, FC, 3/8 In. x 50 ft.
Mfr # 38WFX50
Zoro # G4128013
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 50 ft
- Working Load Limit 3,760 lb
- Color natural
Product Information
- Brand Lift-All
- MFR # 38WFX50
- Zoro # G4128013
- UPC # 697886616847
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 50 ft |
Cord Length | 50 ft |
Cord Diameter | 3/8 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 3,760 lb |
Color | natural |
Strand Type | 6 x 19 Fiber Core |
Includes | Safety Latch Hook |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Cord Material | Carbon Steel |
Operation | Lifting |
Number of Strands | 6 x 19 |
Product Type | Winch Line |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Maximum Load Capacity | 3,760 lb |
Cord Type | Wire |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 3,760 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- JET Swivel Caster Set (PUC3117-SCA)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 165 lb. (5UX76)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Chrome (2HDF3)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- Lift-All Winch Cables