Shop All Winch Cables
Lift-All
Winch Cable, FC, 3/8 In. x 35 ft.
Mfr # 38WFSX35
Zoro # G3993674
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 35 ft
- Working Load Limit 3,760 lb
- Color natural
Product Information
- Brand Lift-All
- MFR # 38WFSX35
- Zoro # G3993674
- UPC # 697886617219
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 35 ft |
Cord Diameter | 3/8 in |
Cord Length | 35 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 3,760 lb |
Color | natural |
Strand Type | 6 x 19 Fiber Core |
Includes | Swivel Latch Hook |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Maximum Load Capacity | 3,760 lb |
Product Type | Winch Line |
Cord Material | Carbon Steel |
Cord Type | Wire |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Operation | Lifting |
Number of Strands | 6 x 19 |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 35 ft, Color Natural, Maximum Load Capacity 3,760 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Swivel Eye Hook and Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Nylon, Yellow (EN2601NX8)
- STREN-FLEX Web Sling, Flat Eye, 14 ft L (WB1-924P)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14-WB-DL)
- CM Latch Kit 7 Shank Hook, Ss, 4X1307S (4X1307S)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- Lift-All Winches & Pullers